Construction Adhesives
Size
Glue Type
Type
Brand
Capacity
Color
Price
Related Products
Fast Bonds for Rubber and Vinyl As a high-performance, neoprene-based contact aerosol adhesive, 3M™ Rubber And Vinyl 80 Spray Adhesive produces high-strength and fast-setting bonds for strong application results. This rubber and vinyl adhesive provides tough bonds that exhibit exceptional heat resistance as well as resistance to plasticizing oils. These resilient bond properties offer excellent long-term durability for performance that is built to last. This product is typically used to bond rubber, supported vinyl, leather, pleather, wood, metal and many plastics. Recommended ...
3M™ 465 Adhesive Transfer Tape 4" x 60 Yds. 2 Mil Clear - 8 Rolls/Case With the 3M™ Adhesive Transfer Tape 465 you can keep production processes moving in rapid fashion. Splicing foils, fabrics, films and papers has never been easier. This 2 mil, high-tack adhesive tape features an aggressive bond that adheres on contact. It has high UV, humidity and moisture resistance, and good solvent resistance, to withstand challenging work environments. By using a robust 60 lb. densified kraft paper release liner, this tape provides reliable performance for industrial applications, such as ...
3M™ Hi-Strength 90 Cylinder Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed Features: Provides professional, industrial strength for demanding applications Comes with a variable-width web spray pattern High strength, fast, contact type adhesive Bonds laminate, wood, concrete, metal, plastic and more High ...
3M™ Scotch® 926 ATG Adhesive Transfer Tape 3/4" x 18 Yds. 5 Mil Clear - 48 Rolls/Case The Scotch® ATG Adhesive Transfer Tape 926 features the 3M™ Adhesive 350, a modified acrylic adhesive ideal for applications requiring high shear strength even on challenging surfaces such as low surface energy materials, powder coatings or slightly oily metals. Producing high tack levels for immediate adhesion, this adhesive offers excellent chemical resistance and hold strength even at elevated temperatures. Details: Bonds on contact to a variety of metals, plastics and papers Ideal for ...
Outpak Washout's 6'x6'x11"H corrugated Construction Washout is specifically designed to accommodate pump trucks. A single wall, 55C Michelman coated, wet strength washout, it is light, yet durable. It folds flat for easy transportation and storage. Comes with a 6mm leak proof poly liner. Great for concrete, paint, drywall mud, stucco and mortar. Capacity: 1.33 cubic yards/260 gallons. Includes Polyethylene Liner.