Outpak Washout Construction Washout Corrugated Cardboard, 260 Gallon, 72"L x 72"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Outpak Washout's 6'x6'x11"H corrugated Construction Washout is specifically designed to accommodate pump trucks. A single wall, 55C Michelman coated, wet strength washout, it is light, yet durable. It folds flat for easy transportation and storage. Comes with a 6mm leak proof poly liner. Great for concrete, paint, drywall mud, stucco and mortar. Capacity: 1.33 cubic yards/260 gallons. Includes Polyethylene Liner.
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Height | 12 in |
| Size | 260 Gallon |
Product Details
| Assembly Required | No |
| Type | Construction Washout |
| Color | Orange |
| For Use With | Concrete, Paint, Drywall, Stucco, Mortar |
| Capacity | 260 |
| Material | Corrugated Cardboard |
| Package Quantity | 1 |
| Manufacturers Part Number | 945-123406 |
| Brand | Outpak Washout |