Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212402

MPN #: 7000028604

3M™ 80 Rubber and Vinyl Spray Adhesive, Yellow, 24 fl oz Can - Pkg Qty 6

Product Description
Fast Bonds for Rubber and Vinyl As a high-performance, neoprene-based contact aerosol adhesive, 3M™ Rubber And Vinyl 80 Spray Adhesive produces high-strength and fast-setting bonds for strong application results. This rubber and vinyl adhesive provides tough bonds that exhibit exceptional heat resistance as well as resistance to plasticizing oils. These resilient bond properties offer excellent long-term durability for performance that is built to last. This product is typically used to bond rubber, supported vinyl, leather, pleather, wood, metal and many plastics.

Recommended Applications::
  • Rubber and Vinyl Sheet Seaming
  • Weather Stripping
  • Upholstery
  • Pool covers
  • Rubber and vinyl repair
Formulated for Freshness Air quality control is a concern for every industry, including those whose everyday operations rely on performance-grade adhesives. In order to best improve workplace conditions and take care of the environment, 3M™ has developed a large range of high-strength adhesives with refined formulas - same performance, better for the environment. By continually striving to minimize the environmental impact of an adhesive, while maximizing its benefits, 3M™ has taken a new approach to redefining our highest performing adhesives.

PRICE
$203.70  Sold in packages of 6 / $33.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24

Product Details

TypeSpray Adhesive
Package Quantity6
ColorTransparent
Manufacturers Part Number7000028604
For Use WithMetal, Plastics, Leather, Rubber, Wood
Brand3M