DAP® KWIK SEAL PLUS® Adhesive Sealant w/ MICROBAN®- 10.1oz, Gloss Biscuit -7079818519 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® KWIK SEAL PLUS® Adhesive Sealant w/ MICROBAN®- 10.1oz, Gloss Biscuit -7079818519
Contains MICROBAN® Antimicrobial Product Protection to fight the growth of stain and odor-causing bacteria, mold and mildew on the sealant. The sealant is easier to clean and stays cleaner between cleanings. KWIK SEAL PLUS® siliconized acrylic latex sealant provides strong adhesion and excellent flexibility for 100% waterproof and crackproof seal. Water clean up.
Contains MICROBAN® Antimicrobial Product Protection to fight the growth of stain and odor-causing bacteria, mold and mildew on the sealant. The sealant is easier to clean and stays cleaner between cleanings. KWIK SEAL PLUS® siliconized acrylic latex sealant provides strong adhesion and excellent flexibility for 100% waterproof and crackproof seal. Water clean up.
PRICE
$115.20 Sold in packages of 12 / $9.60 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz. |
Product Details
| Manufacturers Part Number | 7079818519 |
| Package Quantity | 12 |
| Description | Adhesive Sealant with MICROBAN® |
| Color | Gloss Biscuit |
| Brand | DAP Products |