Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Weldwood

Model # :WBB2321346

MPN #: 7079825332

DAP® Weldwood® Nonflammable Contact Cement - 1 Qt., Natural - 7079825332 - Pkg Qty 6

Product Description
DAP® Weldwood® Nonflammable Contact Cement - 1 Qt., Natural - 7079825332

Nonflammable Contact Cement is a high solids polychloroprene, waterborne contact adhesive that meets the stringent requirements of the professional user.

PRICE
$563.70  Sold in packages of 6 / $93.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Qt
Standard Pack Size6

Product Details

Manufacturers Part Number7079825332
DescriptionNonflammable Contact Cement
ColorNatural
BrandDAP Weldwood