DAP® ALEX FLEX™ Premium Molding & Trim Sealant - 10.1 oz., White - 7079818542 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® ALEX FLEX™ Premium Molding & Trim Sealant - 10.1 oz., White - 7079818542
Ideal for achieving a professional look with paint projects when sealing gaps around trim, crown molding, chair rails, baseboards, windows and doors. 60 Year. Exceeds A STM SpecificationC920, Class 12.5. Interior/exterior use.
Ideal for achieving a professional look with paint projects when sealing gaps around trim, crown molding, chair rails, baseboards, windows and doors. 60 Year. Exceeds A STM SpecificationC920, Class 12.5. Interior/exterior use.
PRICE
$68.40 Sold in packages of 12 / $5.70 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz |
Product Details
| Manufacturers Part Number | 7079818542 |
| Description | Premium Molding & Trim Sealant |
| Color | White |
| Brand | DAP Products |