Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1442091

MPN #: ADINP120A

Hoffman ADINP120A, Din Mt Outlet, 3.54x2.44x1.97, 120Vac, 15A, Plastic

|
Questions & Answers (0)
PRICE
$52.95
Usually ships in 7 to 10 days
Hoffman ADINP120A, Din Mt Outlet, 3.54x2.44x1.97, 120Vac, 15A, Plastic

The DIN rail-mounted electrical receptacle can be quickly fitted and connected inside enclosures, allowing the use of auxiliary products such as hand lamps and power tools. The unit is available with and without fuses, and in many world outlet standards.

Features:
  • Connection: three cage clamps for solid and stranded wire AWG 20-14 (0.5-2.5mm²)
  • Housing: plastic, UL94 V-0, light grey
  • Fuse: Type 5x20 mm dia. (Tubular)
  • Integral mounting clip for 35mm DIN rail, EN 60 715
  • Mounting position: vertical
  • Operating / storage temperature -49 F to +158 F (-45 C to 70 C)
  • Dimensions : 3.6x2.4x1.9 (92mmx62mmx48mm)
  • Weight: approximately 7.1 oz. (200g)
  • Standard NEMA receptacle 5-15R
  • Maximum Voltage: 125 VAC
  • Protection class I (grounded)
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.