Highwood® Adirondack Coffee Table, 24" x 48", Black
Write a Review
|
Questions & Answers (0)
Product Description
This Adirondack-style conversation table is designed for reliable performance in commercial and residential outdoor environments. Featuring a large tabletop surface, it provides ample capacity for food, beverages, and shared-use items. The classic profile supports a clean, functional aesthetic while integrating easily into patios, courtyards, and common outdoor areas. Constructed from durable, weather-resistant materials, the table is built to withstand prolonged outdoor exposure and repeated use. Engineered for stability and low maintenance, it delivers a practical surface solution for organized gathering and seating areas in high-traffic exterior settings. Manufactured in the USA, the table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$369.95was $399.95
Save $30.00 (8%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 16 in |
| Weight | 40 lbs |
Product Details
| Assembly Required | Yes |
| Type | Coffee Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Material | Recycled Plastic |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Leg Type | 4-Legs |
| Manufacturers Part Number | AD-DSCT1-BKE |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangular |
| Top Material | Polystyrene |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |