Highwood® Italica Modern Side Table, 18" x 18", Black
Write a Review
|
Questions & Answers (0)
Product Description
The Italica Side Table is designed for reliable performance in commercial and residential outdoor environments. Engineered to pair with your existing Adirondack chairs, it provides a stable and functional surface for beverages, accessories, and shared-use items. The contemporary profile supports a clean, professional appearance across patios, courtyards, and facility outdoor spaces. Constructed from durable, weather-resistant materials, the table is built to withstand prolonged exposure to outdoor conditions with minimal maintenance. Its compact, efficient design enhances usability and organization in high-traffic exterior lounge areas. Manufactured in the USA, the table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 15-3/4 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accent Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Style | Modern |
| Material | Recycled Plastic |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Leg Type | 4-Legs |
| Manufacturers Part Number | AD-TBLAD01-BKE |
| Indoor/Outdoor | Outdoor |
| Collection | Italica |
| Shape | Square |
| Top Material | Polystyrene |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |