Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB2314278

MPN #: US004288

Grosfillex® Outdoor 24" x 40" Cocktail Table - Aluminum - Volcanic Black - Sunset Series

Product Description
• Fresh and functional open slat shelf provides ample space for placement and service
• Made of lacquered aluminum for years of worry-free, UV resistant use
• Easy to assemble The Sunset Cocktail Table pulls together all of the deep seating products. It is simple yet elegant. Ultra-clean lines give maximize impact in this stylish coffee table, designed to complement the Sunset Deep-Seating set. The open slat shelf is fresh and functional, providing great space for cocktails and magazines. Easy to assemble.

Features:

  • Made of lacquered aluminum for years of worry-free use
  • Colors match the Sunset Conversational Deep Seating frames
  • Open slat tabletop
  • Assembly required
PRICE
$265.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth24 in
Height14-1/2 in
Weight Capacity100 lbs
Weight21 lbs

Product Details

Assembly RequiredYes
TypeAccent Table
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyBlack
StyleModern
MaterialAluminum
Package Quantity1
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS004288
CollectionSunset
ShapeRectangular
Top MaterialAluminum
BrandGrosfillex

Warranty

Warranty1 Year yr