Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Highwood

Model # :WBB3253788

MPN #: AD-DSCT1-CGE

Highwood® Adirondack Coffee Table, 24" x 48", Coastal Teak

Product Description
This Adirondack-style conversation table is designed for reliable performance in commercial and residential outdoor environments. Featuring a large tabletop surface, it provides ample capacity for food, beverages, and shared-use items. The classic profile supports a clean, functional aesthetic while integrating easily into patios, courtyards, and common outdoor areas. Constructed from durable, weather-resistant materials, the table is built to withstand prolonged outdoor exposure and repeated use. Engineered for stability and low maintenance, it delivers a practical surface solution for organized gathering and seating areas in high-traffic exterior settings. Manufactured in the USA, the table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.

PROMOTIONAL PRICE
$369.95

was $399.95
Save $30.00 (8%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height16 in
Weight40 lbs

Product Details

Assembly RequiredYes
TypeCoffee Table
Frame Color FamilyCoastal Teak
ColorGray
Table Top Color FamilyCoastal Teak
MaterialRecycled Plastic
Package Quantity1
Frame MaterialPolystyrene
Leg Type4-Legs
Manufacturers Part NumberAD-DSCT1-CGE
Indoor/OutdoorOutdoor
ShapeRectangular
Top MaterialPolystyrene
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial yr