Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172771

MPN #: US004289

Grosfillex® Sunset 24" x 40" Rectangular Outdoor Aluminum Cocktail Table, Platinum Gray

Product Description
• Fresh and functional open slat shelf provides ample space for placement and service
• Made of lacquered aluminum for years of worry-free, UV resistant use
• Easy to assemble The centerpiece that plays the pivotal role of unifying your lounge area, much like the familiar coffee table in a home setting. Meticulously crafted with ultra-clean lines, this stylish table maximizes impact, designed to seamlessly complement the Sunset Lounge Chair and our other patio furniture selections. The open slat shelf adds a fresh and functional touch but also provides ample space for cocktails and magazines, enhancing the practicality of your outdoor lounge setting.

Features:
  • Made of lacquered aluminum for years of worry-free use
  • Colors match the Sunset Conversational Deep Seating frames
  • Open slat tabletop
  • Assembly required
  • UV & Rust resistant
  • Made in China
PRICE
$265.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth24 in
Height14-1/2 in
Weight21 lbs

Product Details

Assembly RequiredYes
TypeAccent Table
Frame Color FamilyPlatinum Gray
ColorGray
Table Top Color FamilyPlatinum Gray
StyleModern
MaterialAluminum
Package Quantity1
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS004289
Indoor/OutdoorOutdoor
CollectionSunset
ShapeRectangular
Top MaterialAluminum
BrandGrosfillex

Warranty

Warranty1 Year yr