Oxford Garden® Travira 48" Chat Table, Tekwood Natural
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 48" Chat Table, Tekwood Natural
The Oxford Garden® Travira 48" Chat Table combines classic styling with a modern look. This table easily seats four persons and is the perfect chat table for social settings in both residential and commercial outdoor environments. The rust-proof powder coated aluminum frame offers lightweight durability and strength. Sold with a beautiful Tekwood natural table top. The table top is also available in teak, Alstone and Tekwood vintage. Combine with Travira chat chairs and other elements for a complete setting (sold separately).
The Oxford Garden® Travira 48" Chat Table combines classic styling with a modern look. This table easily seats four persons and is the perfect chat table for social settings in both residential and commercial outdoor environments. The rust-proof powder coated aluminum frame offers lightweight durability and strength. Sold with a beautiful Tekwood natural table top. The table top is also available in teak, Alstone and Tekwood vintage. Combine with Travira chat chairs and other elements for a complete setting (sold separately).
PRICE
$1,625.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 47 in |
| Height | 20-1/2 in |
| Weight | 42 lbs |
Product Details
| Assembly Required | Yes |
| Type | Coffee Table |
| Frame Color Family | Gray |
| Table Top Color Family | Natural |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | TV48CAN-PC.F |
| Collection | Travira |
| Shape | Round |
| Top Material | Tekwood |
| Brand | Oxford Garden |
Warranty
| Warranty | Limited Warranty yr |