Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3215126

MPN #: BC-4

Vestil™ BC Steel Beam Clamp, 4000 lb. Capacity, Fits Beam Flange Range 3-1/8" - 9-5/8"

Product Description
The beam clamp horizontal lift style is designed to reduce the I-beam flange stress by distributing loads away from the flange edges during overhead lifting applications. This versatile unit can be interchanged from one gantry to another in a matter of seconds. A bar is located at the bottom of the beam clamp for attaching a hoist (sold separately). Painted finish.

Features:
  • Manual locking screw mechanism easily adjusts width
  • Unique design provides a fixed-position lifting point
  • Mechanical adjustment
  • Solid steel construction provides long lasting rugged use


PRICE
$84.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width4 in
Height6-1/2 in
Weight Capacity4000 lbs
Weight10 lbs
Beam Width3-1/8 to 9-5/8 in
Flange Width3-1/8 to 9-5/8 in

Product Details

Assembly RequiredNo
TypeSteel Beam Clamp
ColorOrange
MaterialSteel
Package Quantity1
Manufacturers Part NumberBC-4
BrandVestil

Warranty

Warranty90 yr