Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208778

MPN #: AHSN-2-10-12-TLC

Vestil Adj. Height Steel Knock Down Gantry Crane w/ Total Locking Casters, 10'W x 12'H, 2000 lb. Cap

Product Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Facilitate easy mobility from one area to another with total locking casters. Height is adjustable in 6" increments. Do not move units while loaded. A painted blue finish protects the unit. Designed for semi-permanent or permanent applications.

Features:
  • Knockdown unit, assembly required
  • Heavy-duty welded steel construction for long lasting use
  • Beam length allows for use with items, both large and small
  • All units comply with applicable CMAA and ANSI specifications
  • Steel knock-down adjustable height gantry crane with total locking glass filled nylon casters


PRICE
$3,555.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Weight Capacity2000 lbs
Weight846 lbs
Beam Height6 in
Wheel Diameter8 in
Base Diameter Or Dimension79-3/4 in
Max Height12 in
Min Height7-1/2 in
Flange Width4 in
I-Beam Height6 in
Usable Width89-3/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHSN-2-10-12-TLC
BrandVestil

Warranty

Warranty1 yr