Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208779

MPN #: AHSN-6-15-16-TLC

Vestil Adj. Height Steel Knock Down Gantry Crane with Total Locking,15'W x 16-1/16'H, 6000 lb. Cap

Product Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard with total locking phenolic casters. Height is adjustable in 6" increments. Do not move units while loaded. A painted blue finish protects the unit. Designed for semi-permanent or permanent applications.

Features:
  • Knockdown unit, assembly required
  • Heavy-duty welded steel construction for long lasting use
  • Beam length allows for use with items, both large and small
  • All units comply with applicable CMAA and ANSI specifications


PRICE
$5,789.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity6000 lbs
Weight1138 lbs
Beam Height10-1/8 in
Wheel Diameter8 in
Base Diameter Or Dimension88 in
Max Height16-1/16 in
Min Height10-9/16 in
Flange Width4 in
I-Beam Height10-1/8 in
Usable Width149-3/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHSN-6-15-16-TLC
BrandVestil

Warranty

Warranty1 yr