Adjust-A-Gate® Drop Rod Kit for Gates, Double Drive & Single Gate Applications, 1"Wx30"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Secure single or double gate openings with ease using the UL301 Drop Rod Kit-a clean, professional-grade solution built for contractors who need reliable gate security. This universal drop rod works seamlessly with all Adjust-A-Gate frames, Fit-Right gates, and most other gate kits. It's ideal for locking a single gate or joining two kits to create a wider double gate entry. The powder-coated finish resists rust and weather, while the universal bracket mounts directly to wood or steel gate frames. Designed for both pedestrian and drive-through access, the drop stop keeps gates firmly in place when closed and allows flexible access to one or both gates. Proudly designed by fence professionals in the Pacific Northwest, USA, this kit delivers dependable performance in demanding environments. Dimensions: 30" height × 5" width × 0.5" depth; weight: 4 lbs.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 30 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | UL301 |
| For Use With | Most Gates |
| Brand | Adjust-A-Gate |
Warranty
| Warranty | 1 yr |