Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adjust-A-Gate

Model # :WBB3234366

MPN #: AG60-DD

Adjust-A-Gate® 2-Rail Full-Frame Double-Drive Gates w/Drop Rod Kit, 118" - 190"W x 47"H, Black

Product Description
Build a fence and get the gate right the first time-every time-with the Adjust-A-Gate® Gate Frame Kit, engineered for industrial-grade performance and contractor-level reliability. One of the biggest challenges in fence construction is installing a gate that stays square and secure, and this versatile system helps you stay on schedule and within budget. Designed for heavy-duty use, the kit includes a vertical frame, spreader bars, frame and post hinges, a two-way gate latch kit, patented truss cable, drop rod kit, and screws-just add wood. The patented anti-sag leveling system ensures long-term structural integrity, while rust-resistant, powder-coated steel and weatherproof hinges withstand harsh conditions. Suitable for residential, commercial, and industrial applications, and proudly designed in the Pacific Northwest, USA. For proper fit on gates, allow at least 1" between the inner edges of your gate posts for hinge clearance and latch placement.

PRICE
$325.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width118 - 190 in
Height47 in
Weight54 lbs
Opening Width120 - 192 in

Product Details

Assembly RequiredYes
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberAG60-DD
For Use WithAny Fencing
BrandAdjust-A-Gate

Warranty

Warranty1 yr