Perimeter Patrol® Basic Universal Gate Latch, Non-Locking, 4"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Perimeter Patrol® Basic Latch is a low-cost, no-frills solution for securing gates in temporary fencing systems. Designed to work with the Perimeter Patrol® line of products, this latch installs quickly and provides dependable functionality for job sites, warehouses, and industrial enclosures. Its simple design allows gates to be locked using a standard padlock (not included), offering basic access control without added complexity or expense. Durable and easy to use, it's a practical choice for contractors who need reliable security on a budget.
PRICE
$11.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 |
| Height | 4 |
| Weight | 1 lbs |
Product Details
| Style | Welded Wire |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Perimeter Patrol |