Adjust-A-Gate AG36-36 Original Series Adjustable Steel Gate Frame 2 Rail Kit 36-60"W x 36"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Premium Gate frame kit on the market today, durable steel tubing, quality hardware and powder coat finish. Consistency in structure and welds will provide years of use for your home. Should be the last gate frame you will ever need. With periodic maintenance checks, your Adjust-A-Gate frame will serve you for years to come. Powder Coated Steel Tube welded design offers stability and durability second to none. Our Adjust-A-Gate is the gate, not just a bracket to build a gate with. Because of this, your frame will last for years. You will need to replace your wood fence boards over time, but not your gate frame. Hinges or fence posts are often what fails, with our design, your gate will not fail and is simple toassemble on site. Our Truss cable is for very slight adjustments over time, to keep your gate closing properly like the day you installed it. Our powder coat colored frame will very closely match your fence boards as your boards weather over time. Any home owner can now install the same gate system relied upon by many professional contractors. With just a couple tools, you can assemble and install your Adjust-A-Gate frame to give you years of dependable service. Single or double drive gate use. Use for wood or composite fence gates. All hardware included. Heavy-duty hinges prevent sagging and dragging. Fade and rust resistant, power coated frame, square tube design. Easy to install. Adjustable, diagonal truss cable included.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 - 60 in |
| Height | 36 in |
| Weight | 20 lbs |
| Opening Width | 36-60 in |
Product Details
| Assembly Required | Yes |
| Color | Gray Powder Coat |
| Series | Original Series |
| For Use With | 36", 48", 60" Fences |
| Style | For Wood or Compsite Fence |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AG36-36 |
| Brand | Adjust-A-Gate |
Warranty
| Warranty | 1 yr |