Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adjust-A-Gate

Model # :WBB1598741

MPN #: CL 013620

Adjust-A-Gate CL013620 Adjustable Walkgate Kit 72"W x 60"H, White

Product Description
60"H frame Adjustable Walk Gate Kit fits openings of 24" to 72" wide is ideal for when you need a custom solution for a special sized gate opening. Unique patented design builds a gate that will never sag or drag. Quality galvanized and all steel frame, chain link and hardware. Use two to build a double drive thought gate up to 12 feet wide. Includes gate hinges & late, gate frame, chain link and hardware, truss kit and hardware.

PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height60 in
Weight21 lbs
Opening Width24-72 in

Product Details

Assembly RequiredYes
ColorSilver
SeriesWalkgate
For Use With60" Fences
StyleFit Right Gate for Chain Link Fence
MaterialSteel
Package Quantity1
Manufacturers Part NumberCL 013620
BrandAdjust-A-Gate

Warranty

Warranty1 yr