Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fit-Right

Model # :WBB3234266

MPN #: CL 014519

Fit-Right® Adjustable Gate Kit, 28" - 70"W x 46"H, Black

Product Description
The Fit-Right® Chain Link Fence Gate Kit is the top-selling solution for contractors who need a fast, reliable, and budget-friendly way to build custom chain link gates. This all-in-one kit includes a steel gate frame, powder-coated chain link, lockable latch, gate hinges, and steel wire ties-just add posts and post hinges. Adjustable to fit openings from 32" to 72" wide and available in 46" height, it's designed to save time, reduce waste, and deliver dependable results. For wider access, build a double gate up to 140" by combining two kits with a UL301 Drop Rod Kit. Proudly designed by fence professionals in the Pacific Northwest, USA, Fit-Right® delivers professional-grade performance at a price that works for your bottom line. For proper fit on gates, allow at least 1" between the inner edges of your gate posts for hinge clearance and latch placement.

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 - 70 in
Height46 in
Weight25 lbs
Opening Width30 - 72 in

Product Details

Assembly RequiredYes
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberCL 014519
For Use WithAny Fencing
BrandFit-Right

Warranty

Warranty1 yr