Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688849

MPN #: 129-3-H

Kukko Adjustable Ball Joint Extractor Lever Type W/Short Hydrualic Spindle, 1-1/4"(31mm) Opening

Product Description
For extracting particularly tight ball pins when dismantling ball joints, track-rod ends on track rods, for medium-sized heavy goods vehicles, buses and construction vehicles.
  • Little force required for a strong pulling performance.
  • Piston functions on the axis and does not turn in the hydraulic spindle.
  • Spindle head band prevents the wrench from slipping off.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Grease hydraulics. Simple adjustment of clamping depths thanks to spring mechanism. Hydraulic and mechanical pressure screw. Milled thread treated with special coating. Made from sturdy, alloyed, hardened and tampered steel, galvanized. Observe max. torque. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Opening Range 70mm
  • For Ball-Joint Sizes 40mm
  • Mouth Height Min. 3 - 22mm
  • Maximum Torque 25Nm
  • Application Medium-SizedTrucks., BussesandConstructionVehicles
  • Fork Opening 31mm
  • Mouth Height Min. 1/8 - 7/8 "
  • For Ball-Joint Sizes 35mm
PRICE
$650.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Jaw Max Reach (A)2-3/4" (70mm)
Fork Opening1-1/4 in
Max Jaw Spread1-1/4" (31mm)
Max Torque18.4 lb-in
Opening Size2-3/4 in

Product Details

TypeBall Joint Extractor with Lever Translation with Short Hydrualic Spindle
Capacity11
Number of Jaws2
DescriptionSeries 129-H Ball Joints Extractor With Short Hydraulic Spindle
Manufacturers Part Number129-3-H
BrandKukko