Relay and Control RCM-401 ARM Replacement Adjustable Roller Lever For RCM-401
Write a Review
|
Questions & Answers (0)
Product Description
Relay and Control RCM-401 ARM Replacement Adj. Roller Lever for RCM-401
2 Piece Adjustable Length Roller Lever.
2 Piece Adjustable Length Roller Lever.
PRICE
$9.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 0.5 in |
| Depth | 1/2 in |
| Height | 0.75 in |
| Weight | 0.3 |
Product Details
| Type | Replacement Adjustable Roller Lever For RCM-401 |
| Color | Silver |
| Manufacturers Part Number | RCM-401 ARM |
| Brand | Relay and Control |