Adjustable Ballet Bar - Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable ballet bar made of rectangular tubing with a satin nickel finish. The top is adjustable allowing the height to adjust from 49.64" to 70.64". The complete unit measurements are 49.64"-70.64" H x 42.3" W x 24" D.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 24 in |
| Height | 71 in |
| Weight | 20 lbs |
Product Details
| Type | Ballet Bar Rack |
| Class | Garment Racks |
| Finish | Satin Nickel |
| Material | Steel |
| Manufacturers Part Number | BQBBADJ |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |