Features:
- Traditional styling
- 25.75 total length
- Plated finish protects against corrosion
- Metal construction
- Supplied with mounting hardware
Weights & Dimensions
| Slide Bar Length | 25-1/2 in |
Product Details
| Color | Silver |
| Series | Refresh |
| Hose Included | No |
| Slide Bar Included | Yes |
| Pause/Trickle Control | No |
| Style | Traditional |
| Mounting Location | Wall |
| Material | Brass & ABS |
| Description | Slide Bar |
| Connection Style | Screws |
| Manufacturers Part Number | SA-1402 |
| Brand | Speakman |