Features:
- Modern styling
- 25.75 total length
- Plated finish protects against corrosion
- Metal construction
- Supplied with mounting hardware
Weights & Dimensions
| Slide Bar Length | 22-3/4 in |
Product Details
| Color | Silver |
| Series | Neo |
| Hose Included | No |
| Slide Bar Included | Yes |
| Pause/Trickle Control | No |
| Style | Modern |
| Mounting Location | Wall |
| Material | Brass & ABS |
| Description | Slide Bar |
| Connection Style | Screws |
| Manufacturers Part Number | SA-1002 |
| Brand | Speakman |