Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Universal Tool

Model # :WBB236346

MPN #: UT2960

Universal Tool UT2960, Adjustable Clutch Screwdriver - 145 Max Torque

Product Description
  • Excellent for self-tapping
  • Thumb operated forward/reverse
  • Through handle exhaust
  • Best for: Light production using self-tapping fasteners


PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Weight3 lbs
Hose Size Inside Diameter3/8"
Working Torque45 - 145 lb-ft

Product Details

RPM800 rpm
Horsepower0.4 HP
Air Inlet Thread Size (NPT)1/4 in
Tool TypeScrewdrivers
Pressure90 PSI - 6.2 BAR psi
Chuck1/4" Hex Q.C.
Wattage290 W
CFM High16 CFM
DescriptionAdjustable Clutch Screwdriver
Manufacturers Part NumberUT2960
Average CFM4 CFM
ExhaustHandle
BrandUniversal Tool