Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB236336

MPN #: UT8963ATT-5

Universal Tool UT8963ATT-5 , Air on Top Auto Shut-Off Screwdriver - 550 RPM

Product Description
  • Air on top feature allows for clean vertical suspension without trailing hoses
  • Adjustable auto shut-off clutch for precision, smooth disengagement and minimum vibration
  • A choice of speeds to fit your job, with convenient thumb operated reverse
  • Precision engineered, for ultimate reliability
  • Through handle exhaust with built-in silencing system and built-in suspension bail
  • Softouch handle grip offers ultimate comfort and reduced vibration
  • Best for: Precision high volume assembly


PRICE
$1,075.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Weight2 lbs
Hose Size Inside Diameter3/8"
Working Torque5 - 45 lb-ft

Product Details

RPM550 rpm
Horsepower0.5 HP
Air Inlet Thread Size (NPT)1/4 in
Tool TypeScrewdrivers
Pressure90 PSI - 6.2 BAR psi
Chuck1/4" Hex Q.C.
Wattage370 W
CFM High16 CFM
DescriptionAir on Top Auto Shut-Off Screwdriver
Manufacturers Part NumberUT8963ATT-5
Average CFM4 CFM
ExhaustHandle
BrandUniversal Tool