Newcastle Systems Adjustable CPU Holder For NB & PC Series Workstations
Write a Review
|
Questions & Answers (0)
Product Description
Optional adjustable CPU Holder for Newcastle Systems NB & PC Series Mobile Workstations. This adjustable CPU holder (4"-7") is for use with Newcastle Systems NB & PC Series Workstations.
PRICE
$259.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 9 in |
| Height | 9 in |
Product Details
| Assembly Required | Yes |
| Type | CPU Holder |
| Frame Color Family | Black |
| Color | Black |
| For Use With | NB & PC Series |
| Material | Steel |
| Package Quantity | 1 |
| Description | Adjustable CPU Holder |
| Manufacturers Part Number | B109 |
| Brand | Newcastle Systems |