Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WB695441

MPN #: 45-273-026

Ergotron® StyleView® Sit-Stand Combo System with Small CPU Holder, Polished Aluminum

Product Description
Let caregivers in your healthcare organization work sitting or standing with everything they need at their fingertips. This sit-stand combo system holds a monitor, barcode scanner, small CPU, keyboard, wrist rest and mouse, all on the same height-adjustable arm for an ergonomic fit that supports the best workflows (and comfort).

Specifications:
  • StyleView Sit-Stand Combo System with Small CPU Holder (polished aluminum)
  • Includes Combo Arm, 34" Wall Track with (2) track covers, small CPU holder, CPU spacer, (2) 10" cable channels, CPU and arm track mount bracket kits, Wall Track fasteners for concrete and wood, CPU direct wall mount kit, height-adjustable LCD mount, wrist rest, scanner and mouse holders, integrated keyboard tray with left/right mouse tray, handle, VESA monitor mounting kit, cable ties
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic
  • Weight Capacity: display = 6-18 lbs (2.7-8.2 kg) or up to 25 lbs (11.4 kg) with tilt and lift lock-out features engaged; keyboard, mouse and barcode scanner = 4 lbs (1.8 kg); CPU = 50 lbs (22.7 kg)
  • Lift Range: LCD and keyboard adjusts 20" (51 cm) in tandem with single-motion; LCD adjusts 5" (13 cm) independently; maximum LCD height adjustment = 25" (64 cm)
  • Monitor up/down tilt = +25°/-5°
  • Patented CF™ lift-and-pivot motion technology provides premium 25-inch (64 cm) LCD height adjustment, portrait to landscape rotation and 30° tilt
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole patterns = 100 x 100 mm and 75 x 75 mm)
  • Integrated mouse and barcode scanner holder provide easy access
  • Fold-down keyboard tray to support workflow needs. Keyboard tray is 18.6"W x 9"D (47.2 x 22.8 cm)
  • Back-tilt keyboard tray adjustable from 0° to -10°
  • CPU Size Range: 1-3/8" to 3-3/4" (35 to 95 mm) wide; accommodates most small form factor and ultra small form factor CPUs
  • CPU Holder includes fasteners for locking the holder's width
  • Optional Extender (45-261-026) increases range of motion for even greater reach
  • Can be configured to hold a laptop instead of an LCD display; also order the LX Notebook Tray (50-193-200)
  • Product Weight: 36.8 lbs (16.7 kg)
  • Warranty: Five (5) years
PRICE
$1,489.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity29 lbs
Weight36.8 lbs
Worksurface Dimensions22.75"W x 10.6"D
LCD SizeUp to 24"
Keyboard Tray (W x D)18.6"W x 9"D
Lift25" ft

Product Details

Assembly RequiredYes
TypeWall Mount System
ColorPolished Aluminum
Tilt30° °
Rotation360° °
Mounting LocationWall Mount
MaterialAluminum, High-Grade Plastic
DescriptionStyleView® Sit-Stand Combo System with Small CPU Holder
Manufacturers Part Number45-273-026
Pan360° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESAMIS-D