Pewag Adjustable Double Leg Chain Sling9/32" x 6', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 6-foot double-leg Grade 100 chain sling assembled with durable 9/32" alloy chain and equipped with self-locking sling hooks on each leg for secure load engagement and enhanced lifting safety. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, wear resistance, and fatigue performance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring balanced load distribution, dependable control, and reliable lifting performance in challenging work environments.
PRICE
$378.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 5920 lbs |
| Vertical Lift Weight Capacity | 7400 lbs |
| Basket Hitch Capacity | 10360 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100DOSXK/6 |
| Brand | Pewag |