M&W Double Frame 72 X 74", Yellow - 800 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 74 in |
| Width | 44.3 in |
| Height | 71.3 in |
| Weight Capacity | 800 |
| Weight | 350 lbs |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 23557 |
| Brand | M&W |
Related Products
Grade 100 alloy chain. Double-leg design. 3/8-inch chain size. 15 ft length. Sling hooks included. Heavy-duty construction. High-strength performance. Overhead lifting use. Durable finish. Reliable handling. Industrial-grade quality. Wear-resistant design. Secure connections. Professional rigging. Long service life. Efficient lifting. Load stability. Rugged construction. Corrosion resistant. Multi-point lifting. Dependable operation. Quality assembly. Built for safety. Material handling. Premium lifting solution.
Pro-Edge® By Liftex®. Premium Edge for Longest Life. 1) Twisted tire cord edge yarns provide superior cut & abrasion resistance - the resistance is structural and can't "wear off" over time & use. 2) PVC "Pocket Tag" for maximum tag durability and legibility - all info is laser printed, including unique serial number on each unit. 3) Superior cut & abrasion resistance, maximum tag durability and legibility - this combination means longer sling life, increased safety and lower cost per use.
Rubbermaid® 17" Quick Connect Wet/Dry Frame Easy, one-step connecting mechanism for quick mop assembly and changeover. Thin, flat frame reaches easily under low objects for thorough cleaning. Works with HYGEN microfiber pads (sold separately). Replaceable hook and loop fastener strips securely hold pads. Rounded plastic end caps prevent nicks and scrapes while mopping. Smooth surface for water runoff and easy cleaning. Lightweight aluminum construction, ergonomically designed with the end-use in mind. 24" frame includes pull-type squeegee for water and debris collection. 17" wet/dry ...
Premium 5-foot double-leg Grade 120 chain sling assembled with rugged 1/2" alloy chain and equipped with sling hooks and grab hooks on each leg for secure load attachment, convenient length adjustment, and versatile rigging configurations. Engineered for the most demanding overhead lifting applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring balanced load distribution, dependable control, and superior lifting performance in challenging environments.
Pewag Quad Leg Chain Sling, Sling Hook, 1/2" x 10', 26900 lb. Sling Capacity, 30-Degrees Angle, G120
heavy-duty 10-foot four-leg chain sling constructed from 1/2" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and dependable lifting performance. Designed for demanding overhead lifting and rigging applications, it delivers exceptional strength, durability, and wear resistance. The four-leg configuration provides enhanced load stability and balanced load distribution, while Grade 120 chain technology offers superior working load capacity. Ideal for construction, mining, manufacturing, energy, and industrial material handling operations.