Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blue Giant

Model # :WBB2373305

MPN #: BG200V-40-20

Blue Giant® Adjustable Head Curtain Dock Seal BG200V-40-20 Fits 9' x 10' Door - 20" Projection

Product Description
Blue Giant® Adjustable Head Curtain Dock Seal BG200V-40-20 Fits 9' x 10' Door w/ 20" Projection

The Blue Giant® Adjustable Head Curtain Dock Seal creates a tight, energy-efficient seal that keeps the loading dock area clean and safe while cargo handling takes place. It is a recommended solution when full access to the back of the trailer is not required.
  • 20" projection
  • 40 oz. Hi-Tear vinyl base fabric
  • 24" Adjustable drop curtain
  • Waterproof wraparound design with vapor barrier
  • Compression release holes
  • Condensation draining vents
  • 99% memory foam
  • Galvanized mounting hardware

Note: Shown with Optional Wear Pleats and Optional Yellow Guide Stripes; if required, please call for more information and pricing.

PRICE
$2,199.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width108 in
Height120 in
Weight200 lbs
Projection20 in

Product Details

Assembly RequiredNo
TypeDock Seal
MaterialVinyl
ColorBlack
Manufacturers Part NumberBG200V-40-20
BrandBlue Giant

Warranty

Warranty1 Year yr