Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147306

MPN #: D-150/650-12

Vestil™ Dock Seal/Shelter Combination, 40 oz. Cap., 12" Projection, 9-1/2'W x 10-1/2'H, Black

Product Description
The Dock Seal/shelter combination is used with a ninety-six (96) inch width by one-hundred twenty (120) inch height door. The top (header) is constructed of wolmanized lumber and is built with a slope to allow for water run-off. It contains a high density foam mounted to treated lumber. The verticals are mounted on wooden boards allowing wall mounted down the length of the vertical pieces. Application with flush dock to building in conjunction with an Edge-O-Dock use a twenty (20) inch projection Dock Seal. Unit is non-returnable.

Features:
  • Unique two-in-one design provides a dock seal & dock shelter
  • Maximum compression design offers the maximum protection
  • Built-in air tunnels allow air to escape when contacted by a trailer
  • Mounting hardware and installation instructions make installation quick and easy
  • Material: Vinyl-Coated Nylon
  • Side Bumper Vinyl-Coated Nylon: 18 oz.
  • Header Flap Vinyl-Coated Nylon: 40 oz.
  • Projection (in.): 12
  • Header Width (in.): 114
  • Header Height (in.): 4
  • Drop Curtain (in.): 30
  • Maximum Door Width (in.): 96
  • Maximum Door Width (ft.): 8
  • Maximum Door Height (ft.): 10
  • Usable Door Width (in.): 90
  • Usable Door Height (in.): 90
  • Standard Guide Stipe Height (in.): 30
  • Maximum Compression (in.): 5
  • Side Width (in.): 12
  • Side Height (in.): 120


PRICE
$1,389.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width120 in
Height120 in
Weight206 lbs
Max Door Width8 ft
Projection12 in
Max Door Height10 ft

Product Details

Assembly RequiredNo
TypeDock Seal
ColorBlack
MaterialNylon
Manufacturers Part NumberD-150/650-12
BrandVestil

Warranty

Warranty90 Days yr