Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Giant

Model # :WBB1121753

MPN #: DS-D100V-40-10

Blue Giant® Fixed Head Pad Seal DS-D100V-40-10 - Fits 8' x 8' Door with 10" Projection

Product Description
The Blue Giant® BGDSF creates a tight, energy-efficient seal that keeps the loading dock area clean and safe while cargo handling takes place. It is a recommended solution when full access to the back of the trailer is not required.
  • 10" projection
  • 40 oz. Hi-Tear vinyl base fabric
  • Single head pad with the following dimensions: 10' wide x 10" projection x 12" high
  • Waterproof wraparound design with vapour barrier
  • Compression release holes
  • Condensation draining vents
  • 99% memory foam
  • Galvanized mounting hardware

All options are manufacturer-installed. Please call to request:
  • 18" high head pad to seal trailers up to 13.5' high
  • 4", 8" or 16" wear flaps to suit site requirements
  • 12" PVC drop curtain to enable a more effective seal for lower trailers
  • Pressure-treated lumber

Note: Shown with Optional Wear Pleats and Optional Yellow Guide Stripes; if required, please call for more information and pricing.

PRICE
$1,449.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height96 in
Weight150 lbs
Projection10 in

Product Details

Assembly RequiredYes
TypeDock Seal
MaterialVinyl
ColorBlack
Manufacturers Part NumberDS-D100V-40-10
BrandBlue Giant

Warranty

Warranty1 Year yr