Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208830

MPN #: AHA-2-15-10

Vestil Adjustable Height Aluminum Gantry Crane, 15'W x 10-3/16'H, 2000 lb. Capacity

Product Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows for simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two (2) straps, allowing one person to transport the gantry crane in one neat package.

Features:
  • Heavy-duty welded aluminum construction for long lasting use
  • Each unit includes four swivel glass filled nylon casters with four-way position locks for safe positioning
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • All units comply with applicable CMAA and ANSI specifications


PRICE
$5,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity2000 lbs
Weight316 lbs
Beam Height8 in
Wheel Diameter8 in
Base Diameter Or Dimension53-13/16 in
Max Height10-3/16 in
Min Height7-11/16 in
Flange Width4-3/16 in
I-Beam Height8 in
Usable Width156-1/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorSilver
Wheel Type4 Swivel
MaterialAluminum
Manufacturers Part NumberAHA-2-15-10
BrandVestil

Warranty

Warranty1 yr