- Heavy-duty welded aluminum construction for long lasting use
- Each unit includes four swivel glass filled nylon casters with four-way position locks for safe positioning
- Easy adjustable height can be done with fork truck or other overhead lifting device
- All units comply with applicable CMAA and ANSI specifications
- Base Diameter Or Dimension (IN): 96" x 53-15/16"
Adjustable Height Aluminum Gantry Crane, 4000 lb. Capacity, 8'W x 8-15/16'H
Write a Review
|
Questions & Answers (0)
Product Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows for simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Unit comes standard four (4) position locking swivel casters with roller bearings (2K-4K units have glass filled nylon casters. 6K units have phenolic casters). Included are two (2) straps, allowing one person to transport the gantry crane in one neat packageFeatures:
PRICE
$3,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 |
| Weight Capacity | 4000 lbs |
| Weight | 228 lbs |
| Beam Height | 8 in |
| Wheel Diameter | 8 in |
| Base Diameter Or Dimension | 53-15/16 in |
| Wheel Width | 2 in |
| Max Height | 107-1/4 in |
| Adjustable Height | Yes in |
| Min Height | 69-1/4 in |
| Flange Width | 4 in |
| I-Beam Height | 8 in |
| Usable Width | 72-1/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Glass Filled Nylon |
| Type | Gantry Crane |
| Color | Silver |
| Series | AHA |
| Wheel Type | 4 Swivel |
| Material | Aluminum |
| Manufacturers Part Number | AHA-4-8-8 |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | CMAA, ANSI |