Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OZ Lifting Products

Model # :WBB3205207

MPN #: OZA1000DAV-ACW

OZ Lifting Products 1000 lb. Alumi-Lite Davit Crane with 115V AC Electric Winch

Product Description
Our lightweight and portable 1000 lb. Alumi-Lite® Davit Crane is now equipped with a powerful 115V AC electric winch, offering efficient and convenient lifting operations. This versatile crane features adjustable boom heights and 360-degree rotation for adaptable use. The Alumi-Lite® design combines strength with unmatched portability, making it ideal for various applications.

Features:
  • 1000 lb. capacity rating
  • Ultra-lightweight
  • Aerospace-grade aluminum construction
  • Durable powder-coated finish
  • 3 boom height adjustments
  • No tools required for assembly and installation
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight69 lbs
Usable Mast Height70 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberOZA1000DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty1 yr