- Fully-powered floor crane makes movement of material quick and easy
- Includes fingertip raise and lower buttons for operator convenience
- Safety belly reverse button improves worker safety
- Easy-to-operate throttle for forward and reverse direction with infinite speeds
- Legs adjustable width (in.): 43-3/4 to 58-11/16
- Manual Extension Holes (qty.): 3
- Space Between Holes (in.): 8
- Maximum Height - Crane Extended (in.): 110
- Maximum Length - Legs Extended (in.): 103-1/8
- Lift Range - Retracted (in.): 44-1/4
- Lift Range - Extended (in.): 97
- Drive Motor: DC24V / 0.7KW
- Lift Motor: DC24V / 2KW
- Battery (quantity): 2
- Battery Type: 12V
- Battery Charger: 24V / 12 amp
- Battery Charger Power Cord: 115V AC
- Minimum Service Per Charge (hrs.): 8
- Lift Speed w/o Load (sec): 0.7
- Lift Speed w/ Load (sec): 0.5
- Lower down speed w/o load (sec): 0.25
Adjustable Electric Powered Floor Crane, 2500 lb. Retracted Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The fully powered electric floor crane has an easy and quick operation. The unit raises and lowers loads with a push of a button. It can maneuver loads in warehouses and trailers. The heavy duty rigid hook with safety latch provides long service. The high-torque DC drive and lift motors handle heavy-duty jobs. Floor crane includes integral battery charger, battery level gauge, and emergency battery disconnect. The truck rolls smoothly on poly-on-steel, steer and load wheels. The ergonomic handle features an easy to operate throttle with infinite adjustment of forward and reverse speeds, controlled lift/lower controls, adjustable length legs, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is activated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after 1.5 seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 1.5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a level of operator protection which is unmatched by any unit on the market today. The unit also includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle. Not recommended for use on inclined surfaces and no greater than 4 degrees on a declined surface.Features:
PRICE
$13,789.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79-1/8 in |
| Width | 43-3/4 in |
| Height | 67 in |
| Weight Capacity | 600/2500 lbs |
| Weight | 1098 lbs |
| Boom Height | 110 in |
| Retracted Weight Capacity | 2500 lbs |
| Extended Weight Capacity | 600 lbs |
| Load Wheel Diameter | 6 in |
| Boom Length | 44-3/16 to 97 in |
| Steer Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | EPFC-25-AA |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |