Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Adjustable Height Drafting Table, 48"L x 30"W, White

Product Description
✓ Unique electric tilting design seamlessly positions the table from 0° to 30°
✓ Height-adjustable table provides ergonomic support as you go from sitting to standing
✓ Scratch-resistant powder coat finish for lasting durability

Revolutionize your workspace with the Interion® Adjustable Height table with Tilt Feature. This drafting table features an innovative all-electric design that allows you to easily adjust the tilt angle from 0° to 30°, enabling you to perfectly position the work surface for a variety of tasks while reducing neck and back strain. Built for lasting durability, it is equipped with a steel frame with a large scratch-resistant laminate work surface and is able to support up to 270 lbs. Ideal for architects, engineers, artists, industrial designers, and more, this versatile table lets you quickly transition from sitting to standing with just the push of a button for ergonomic support and includes a pullout keyboard tray, pencil holder, & power outlets. Limited 3-Year Warranty

  • Built-in mount point for monitor arm compatibility
  • Large work surface accommodates blueprints, large creative drawings, & more
  • PRICE
    $839.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width30 in
    Height50 in
    Weight Capacity270 lbs

    Product Details

    Assembly RequiredYes
    TypeDrafting Table
    Frame Color FamilyWhite
    ColorWhite
    Top Color FamilyWhite
    DescriptionAdjustable Height Drafting Table
    Frame MaterialMetal
    Leg TypeT Leg
    Manufacturers Part NumberB3191063
    ShapeRectangle
    Top MaterialMelamine
    BrandInterion by Global Industrial

    Warranty

    Warranty3

    Compliance & Certifications

    CertificationsFCC/UL