Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186132

MPN #: DWI-DT-9SA30

Diversified Spaces Draftsman Drawing Table, Flat Fixed Top, 36"L x 24"W x 30"H, Almond Top

Product Description
This drawing table series is our most popular line of drawing tables. There's a perfect combination to suit everyone's needs. Your choice of 12 different tables: one and two-piece tops, plain apron, two sizes of drawers and two heights. All units have solid 2-1/4" maple legs and aprons with fully adjustable 3/4" almond colored plastic laminate tops with the soft close feature. The top adjusts from 0 to 30 degrees. The one-piece tops measure 36"W x 24"D. The DT-1 models have a large center drawer (20-1/2"W x 18"D x 3"H). The DT-2 and DT-3 models have a small drawer (12"W x 18"D x 3"H) in the center of the apron. The DT-9 model features a plain apron. Overall Size: 36"L x 24"W x 30"H

Features:
  • 24"W x 24"D adjustable drawing surface with pencil stop and soft close hinges and 12"W x 24"D flat fixed top
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Solid Maple Construction
  • The unit is finished with a chemical resistant, earth-friendly UV finish


PRICE
$775.10

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height30 in
Weight Capacity220 lbs
Weight25 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyMaple
ColorTan
Top Color FamilyAlmond
StyleDrawing Table
DescriptionDrawing Table
Package Quantity1
Frame MaterialMaple
Leg Type4 Legged
Manufacturers Part NumberDWI-DT-9SA30
ShapeRectangle
Top MaterialPlastic Laminate
BrandDiversified Spaces