- 14 Gauge Tempered Hardboard Top
- Legs are adjustable on 1" centers
- Easy to assemble
- Legs can be easily folded allowing benches to be stored in less space
- 7-gauge steel corner gussets for added strength
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Adjustable Height Folding Leg Workbench, 120 x 48-1/4", Hardboard Flush Edge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,569.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 48-1/4 in |
| Height | 42-5/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 280.7 lbs |
| Nominal Height | 42-5/16 in |
Product Details
| Power | No |
| Type | Adjustable Height Folding Leg Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Flush |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | WBF-TH-48120-95 |
| Top Material | Tempered Hardboard |
| Brand | Durham Mfg. |