Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181555

MPN #: F87858A2

Valley Craft® Welded Work Table, 84 x 36", Adjustable Height, Steel Square Edge

Product Description
Valley Craft's® 84 x 34" Adjustable Height Work Table is constructed of heavy duty 14 gauge steel, built to last, and is ideal for permanent or temporary workstations. Ergonomically friendly, this tables goes from 26-42" in height, adjustable on 2" increments. Legs quickly unfasten to fold down for convenient transport or storage.

The large 84 x 34" work surface is comprised of heavy duty steel and has a 2,000 lb. capacity. Fully welded channels underneath the top and two support braces increase capacity and stability while eliminating warping. Units ship flat, unassembled, and include a hardware pack for quick and easy assembly. Corner supports and an over-built design maximize the durability and longevity of your table.

Valley Craft's® Adjustable Height Work Tables are constructed of heavy duty 14 gauge steel, and have a premium powder coat paint finish in gray. Products are shipped flat ready for simple assembly, and made in the U.S.A.

Features:
  • Designed to withstand years of heavy use
  • Steel top has fully welded channels underneath with 2 support braces
  • Quick and easy assembly, hardware pack included
  • 2,000 lb. capacity


PRICE
$759.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth34 in
Height26 - 42 in
Weight Capacity2000 lbs
Weight125 lbs
Nominal Height26 - 42 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorGray
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleFolding C-Channel Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberF87858A2
Top MaterialSteel
BrandValley Craft