Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147301

MPN #: AHS-2-15-16

Adjustable Height Steel Gantry Crane, 2000 lb. Capacity, 15'W x 16-1/2'H

Product Description
The Industrial Steel Gantry Crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) position locking swivel casters with roller bearings (2K-4K units have glass filled nylon casters. 6K-8K units have phenolic casters. 10K model has steel casters). Locks the rigging in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. There is an optional total locking casters that lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.Features:
  • Heavy-duty welded steel construction for long lasting use
  • Each unit includes four swivel glass filled nylon casters with four-way position locks for safe positioning
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • All units comply with applicable CMAA and ANSI specifications
  • Base Diameter Or Dimension (IN): 179-3/4" x 88-1/2"
PRICE
$3,839.00

1
1
Expected on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity2000 lbs
Weight946 lbs
Beam Height6 in
Wheel Diameter8 in
Base Diameter Or Dimension88-1/2 in
Wheel Width2 in
Max Height198-1/16 in
Adjustable HeightYes in
Min Height126 in
Flange Width4 in
I-Beam Height6 in
Usable Width149-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialGlass Filled Nylon
TypeGantry Crane
ColorBlue
SeriesAHS
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHS-2-15-16
BrandVestil

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsCMAA, ANSI