Beech Engineering Premium Hydraulic Floor Crane 3000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Three-Position Telescopic Boom Handles Various Sized Loads.
This heavy-duty straddle floor crane offers an economical way to lift machinery, tools and equipment safely and easily. Portable crane is equipped with an industrial-grade hydraulic pump with an overload relief valve to prevent dangerous overloading. Each machine is factory proof tested to 150% of capacity. Needle valve offers controlled lowering for smooth, controlled operation. Crane includes an alloy steel safety swivel hook and rolls easily on roller bearing phenolic wheels (2 swivel, 2 rigid). 2 Year Limited Warranty.
**Boom Hook Height range is less when Boom is Retracted.
This heavy-duty straddle floor crane offers an economical way to lift machinery, tools and equipment safely and easily. Portable crane is equipped with an industrial-grade hydraulic pump with an overload relief valve to prevent dangerous overloading. Each machine is factory proof tested to 150% of capacity. Needle valve offers controlled lowering for smooth, controlled operation. Crane includes an alloy steel safety swivel hook and rolls easily on roller bearing phenolic wheels (2 swivel, 2 rigid). 2 Year Limited Warranty.
**Boom Hook Height range is less when Boom is Retracted.
PRICE
$4,249.00
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 in |
| Width | 35 in |
| Height | 76 in |
| Weight | 525 lbs |
| Boom Height | 25 to 127 in |
| Retracted Weight Capacity | 3000 lbs |
| Extended Weight Capacity | 500 lbs |
| Load Wheel Diameter | 8 in |
| Boom Length | 63-3/4 to 95-1/2 in |
| Steer Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Color | Tan |
| Wheel Type | Phenolic |
| Material | Steel |
| Manufacturers Part Number | B-3000 |
| Brand | Beech Engineering |