- Heavy-duty welded steel construction for long lasting use
- Each unit includes four swivel glass filled nylon casters with four-way position locks for safe positioning
- Easy adjustable height can be done with fork truck or other overhead lifting device
- All units comply with applicable CMAA and ANSI specifications
- Base Diameter Or Dimension (IN): 239-3/4" x 89-3/4"
Adjustable Height Steel Gantry Crane, 6000 lb. Capacity, 20'W x 17-1/8'H
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Steel Gantry Crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) position locking swivel casters with roller bearings (2K-4K units have glass filled nylon casters. 6K-8K units have phenolic casters. 10K model has steel casters). Locks the rigging in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. There is an optional total locking casters that lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.Features:
PRICE
$5,299.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 |
| Weight Capacity | 6000 lbs |
| Weight | 1459 lbs |
| Beam Height | 12-5/16 in |
| Wheel Diameter | 8 in |
| Base Diameter Or Dimension | 89-3/4 in |
| Wheel Width | 3 in |
| Max Height | 205-3/8 in |
| Adjustable Height | Yes in |
| Min Height | 127 in |
| Flange Width | 6-1/2 in |
| I-Beam Height | 12-5/16 in |
| Usable Width | 209-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Type | Gantry Crane |
| Color | Blue |
| Series | AHS |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Manufacturers Part Number | AHS-6-20-16 |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | CMAA, ANSI |