Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB832206

Adjustable Mobile Wire Bin Rack - 36"W x 18"D x 69"H

Product Description
Mobile Rack
Move Inventory Where It's Needed

Attractive enough for merchandise display, yet durable enough for warehouse inventory picking, the tough chrome plated wire construction of this 3 level storage rack reduces dust accumulation and permits ventilation. Each bin level allows easy viewing and access, handles a 125 lb. capacity and can be angled up or down or kept level. Top and bottom shelves for added storage. Total unit capacity 800 lbs.

Accessorize with 14" deep Bin Dividers (sold separately) to keep items organized.

PRICE
$289.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
289.95
Buy 3+ units
275.95Save $14.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height69 in

Product Details

Assembly RequiredYes
TypeMobile Rack
Shelf Capacity125 lbs
Number of Shelves5
MaterialSteel
ColorSilver
BrandNexel