- Adjustable Panel Moving Truck with 5" x 2" Mold-on rubber casters
- (2) rigid and (2) swivel
- (12) tubular removable dividers and tubular push handle, gray.
Durham Mfg.® Adjustable Panel Moving Truck, Steel, 1800 lb. Cap., 75-5/8"L x 39-5/16"W x 44"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,125.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75-5/8 in |
| Width | 39-5/16 in |
| Height | 44 in |
| Weight Capacity | 1800 lbs |
| Weight | 258 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Panel Moving Truck |
| Color | Gray |
| Wheel Type | Mold-On Rubber, 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | APT12V-3672-5MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |