- Ships fully assembled
- Textured, powder coat finish
- Tubular push handle allows easy mobility
- 5" x 1-1/4" Polyolefin Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 4 Sided Mesh Box Truck, Steel, 1400 lb. Cap., 42-1/2"L x 24-1/2"W x 28-1/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$489.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 24-1/2 in |
| Height | 28-1/16 in |
| Inside Height | 23 in |
| Weight Capacity | 1400 lbs |
| Weight | 65.4 lbs |
| Wheel Diameter | 5 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Pushbar Handle |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 4ST-EX-2436-5PO-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |